Zoro Homepage

Heat Exchanger, 50 1/2 in Overall H

  • Mfr # 474

  • Zoro # G511677637


product price: $26,926.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Mounting Hole Diameter
1/4 in
Total Surface Area
75.5 sq ft
Pipe Connection Type
NPT
Brazing Material
Copper
Minimum Operating Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474
Zoro #
G511677637
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Overall Height
50 1/2 in
Overall Width
50 1/2 in
Overall Depth
27 in
Pipe Connection Size
2 in

Details

Item
Heat Exchanger
Total Surface Area
75.5 sq ft
Pipe Connection Type
NPT
Brazing Material
Copper
Minimum Operating Temperature
-10 Degrees F
Heat Dissipation Capacity for Water
303,000 BtuH
Number of Mounting Holes
4
Pipe Connection Gender
Male
Series
FanEx
Flow Capacity
85 gpm
Maximum Pressure Rating
200 psi
Cover Plate Material
Steel
Channel Plate Material
Aluminum
Heat Exchanger Type
Braze Plate
Application
Liquid and Oil Cooling
Weight
500 lb
Maximum Operating Temperature
350 Degrees F

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 303,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 75.5 sq ft, Overall Height 50 1/2 in, Overall Width 50 1/2 in, Overall Depth 27 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 85 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.