Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 65 1/2 in Overall H

  • Mfr # 624

  • Zoro # G211677654


product price: $38,476.99
/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Maximum Operating Temperature
350 Degrees F
Brazing Material
Copper
Number of Mounting Holes
4
Overall Depth
32 3/4 in
Overall Height
65 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624
Zoro #
G211677654
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 3/4 in
Overall Height
65 1/2 in
Pipe Connection Size
2 in
Mounting Hole Diameter
1/4 in
Overall Width
65 1/2 in

Details

Item
Heat Exchanger
Maximum Operating Temperature
350 Degrees F
Brazing Material
Copper
Number of Mounting Holes
4
Heat Dissipation Capacity for Water
535,000 BtuH
Minimum Operating Temperature
-10 Degrees F
Flow Capacity
112 gpm
Application
Liquid and Oil Cooling
Series
FanEx
Channel Plate Material
Aluminum
Heat Exchanger Type
Braze Plate
Weight
800 lb
Pipe Connection Gender
Male
Total Surface Area
130.6 sq ft
Pipe Connection Type
NPT
Cover Plate Material
Steel
Maximum Pressure Rating
200 psi

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 535,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 130.6 sq ft, Overall Height 65 1/2 in, Overall Width 65 1/2 in, Overall Depth 32 3/4 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.