Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 65 1/2 in Overall H

  • Mfr # 62N

  • Zoro # G411677652


product price: $45,395.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Maximum Pressure Rating
200 psi
Minimum Operating Temperature
-10 Degrees F
Channel Plate Material
Aluminum
Heat Dissipation Capacity for Oil
433,000 BtuH
Overall Width
65 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62N
Zoro #
G411677652
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
65 1/2 in
Overall Depth
32 3/4 in
Mounting Hole Diameter
1/4 in
Overall Height
65 1/2 in
Pipe Connection Size
2 in

Details

Item
Heat Exchanger
Maximum Pressure Rating
200 psi
Minimum Operating Temperature
-10 Degrees F
Channel Plate Material
Aluminum
Heat Dissipation Capacity for Oil
433,000 BtuH
Pipe Connection Type
NPT
Heat Exchanger Type
Braze Plate
Total Surface Area
130.6 sq ft
Application
Liquid and Oil Cooling
Brazing Material
Copper
Pipe Connection Gender
Male
Series
FanEx
Number of Mounting Holes
4
Flow Capacity
120 gpm
Maximum Operating Temperature
350 Degrees F
Cover Plate Material
Steel
Weight
800 lb

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 433,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 130.6 sq ft, Overall Height 65 1/2 in, Overall Width 65 1/2 in, Overall Depth 32 3/4 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.