Zoro Homepage

Heat Exchanger, Shell And Tube, 330K BTU

  • Mfr # SN516003024006

  • Zoro # G3073007


product price: $2,889.99
/ea
Free Shipping & Returns

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
330,000 BtuH
Max. BtuH (Oil to Water Application)
56,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN516003024006
Zoro #
G3073007
UPC #
094713855200
Country of Origin
United States

Dimensions

Width (In.)
4.5 in
Length (In.)
27.125 in
Height (In.)
4.8 in
Overall Height
4 13/16 in
Shell Outside Diameter
3 1/8 in
Overall Width
4 1/2 in
Shell Pipe Connection Size
1 in
Tube Pipe Connection Size
3/4 in
Tube Length
27 1/8 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
330,000 BtuH
Max. BtuH (Oil to Water Application)
56,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
450
Construction Material
316 Stainless Steel
Connection
Shell 1 in NPT, Tube 3/4 in NPT
Capacity (GPM)
Tube 12, Shell 24
Weight (Lbs.)
20 lb
Surface Area Per Plate (Sq.-Ft.)
7.3
Surface Area per Plate (Sq.-Ft.)
7.3 sq ft
Heat Exchanger Type
Straight Tube
Shell Maximum Operating Temperature
450 Degrees F
Heat Dissipation Capacity for Oil
56,000 BtuH
Shell Pipe Connection Type
NPT
Shell Material
Stainless Steel
Number of Passes
4
Tube Material
Stainless Steel
Application
Water to Water Applications
Shell Maximum Pressure Rating
225 psig
Tube Flow Capacity
12 gpm
Tube Maximum Pressure Rating
150 psig
Tube Maximum Operating Temperature
450 Degrees F
Shell Flow Capacity
24 gpm
Total Surface Area
7.3 sq ft
Heat Dissipation Capacity for Water
330,000 BtuH

Description

Heat Exchanger, Heat Dissipation Capacity for Water 330,000 BtuH, Heat Dissipation Capacity for Oil 56,000 BtuH, Total Surface Area 7.3 sq ft, Shell Outside Diameter 3 1/8 in, Tube Length 27 1/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.