Plate Heat Exchanger Replacement Gasket
Mfr # p19
Zoro # G610457550
product price: $66.39
/eaKey Features
Product Type
Replacement Gasket
Compatible with Series
P19
Compatible with Manufacturer Model Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Material
Nitrile HT
Compatible with Brand
Standard Xchange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
p19
Zoro #
G610457550
UPC #
-
Country of Origin
Namibia
Details
Item
Plate Heat Exchanger Replacement Gasket
Product Type
Replacement Gasket
Compatible with Series
P19
Compatible with Manufacturer Model Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Material
Nitrile HT
Compatible with Brand
Standard Xchange
Compatible Manufacturer Model Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Compatible Manufacturer Part Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
For Use With Mfr. Model Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Compatible with Manufacturer Model No.
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Compatible with Mfr. Model No.
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
For Use with Mfr Model Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Compatible Pump Manufacturer Part Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Compatible Mfr. Model Number
P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL
Description
Plate Heat Exchanger Replacement Gasket, Product Type Replacement Gasket, Material Nitrile HT, Includes Not Applicable, Compatible with Manufacturer Model Number P19-100-TL, P19-20-TL, P19-30-TL, P19-40-TL, P19-60-TL, P19-80-TL, Compatible with Series P19, Compatible with Grainger Part Number 810RD8, 810RD9, 810RE0, 810RE1, 810RE2, 810RE3, Compatible with Brand Standard Xchange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.