Zoro Homepage

Plate Heat Exchanger Replacement Gasket

  • Mfr # p4

  • Zoro # G010457433


product price: $39.19
/ea

Key Features

Product Type
Replacement Gasket
Compatible with Brand
Standard Xchange
Material
Nitrile HT
Compatible with Series
P4
Compatible with Manufacturer Model Number
P4-20-TL, P4-30-TL, P4-40-TL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
p4
Zoro #
G010457433
UPC #
-
Country of Origin
Namibia

Details

Item
Plate Heat Exchanger Replacement Gasket
Product Type
Replacement Gasket
Compatible with Brand
Standard Xchange
Material
Nitrile HT
Compatible with Series
P4
Compatible with Manufacturer Model Number
P4-20-TL, P4-30-TL, P4-40-TL
Compatible Manufacturer Model Number
P4-20-TL, P4-30-TL, P4-40-TL
Compatible Manufacturer Part Number
P4-20-TL, P4-30-TL, P4-40-TL
For Use With Mfr. Model Number
P4-20-TL, P4-30-TL, P4-40-TL
Compatible with Manufacturer Model No.
P4-20-TL, P4-30-TL, P4-40-TL
Compatible with Mfr. Model No.
P4-20-TL, P4-30-TL, P4-40-TL
For Use with Mfr Model Number
P4-20-TL, P4-30-TL, P4-40-TL
Compatible Pump Manufacturer Part Number
P4-20-TL, P4-30-TL, P4-40-TL
Compatible Mfr. Model Number
P4-20-TL, P4-30-TL, P4-40-TL

Description

Plate Heat Exchanger Replacement Gasket, Product Type Replacement Gasket, Material Nitrile HT, Includes Not Applicable, Compatible with Manufacturer Model Number P4-20-TL, P4-30-TL, P4-40-TL, Compatible with Series P4, Compatible with Grainger Part Number 810RC8, 810RC9, 810RD0, Compatible with Brand Standard Xchange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.