Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Heat Exchanger Replacement Gasket

  • Mfr # p8

  • Zoro # G510457391


product price: $40.49
/ea

Key Features

Product Type
Replacement Gasket
Material
Nitrile HT
Compatible with Series
P8
Compatible with Brand
Standard Xchange
Compatible with Manufacturer Model Number
P8-20-TL, P8-30-TL, P8-40-TL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
p8
Zoro #
G510457391
UPC #
-
Country of Origin
Namibia

Details

Item
Plate Heat Exchanger Replacement Gasket
Product Type
Replacement Gasket
Material
Nitrile HT
Compatible with Series
P8
Compatible with Brand
Standard Xchange
Compatible with Manufacturer Model Number
P8-20-TL, P8-30-TL, P8-40-TL
Compatible Manufacturer Model Number
P8-20-TL, P8-30-TL, P8-40-TL
Compatible Manufacturer Part Number
P8-20-TL, P8-30-TL, P8-40-TL
For Use With Mfr. Model Number
P8-20-TL, P8-30-TL, P8-40-TL
Compatible with Manufacturer Model No.
P8-20-TL, P8-30-TL, P8-40-TL
Compatible with Mfr. Model No.
P8-20-TL, P8-30-TL, P8-40-TL
For Use with Mfr Model Number
P8-20-TL, P8-30-TL, P8-40-TL
Compatible Pump Manufacturer Part Number
P8-20-TL, P8-30-TL, P8-40-TL
Compatible Mfr. Model Number
P8-20-TL, P8-30-TL, P8-40-TL

Description

Plate Heat Exchanger Replacement Gasket, Product Type Replacement Gasket, Material Nitrile HT, Includes Not Applicable, Compatible with Manufacturer Model Number P8-20-TL, P8-30-TL, P8-40-TL, Compatible with Series P8, Compatible with Grainger Part Number 810RD1, 810RD2, 810RD3, Compatible with Brand Standard Xchange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.