Shell/Tube Heat Exchanger, Copper, 14"L
Mfr # SX2000 05014
Zoro # G610457482
product price: $1,965.95
/ea
Free Shipping & Returns
Key Features
Heat Exchanger Type
Straight Tube
Shell Outside Diameter
8 in
Tube Material Grade
316SS
Tube Maximum Pressure Rating
150 psig
Tube Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX2000 05014
Zoro #
G610457482
UPC #
-
Country of Origin
United States
Dimensions
Shell Outside Diameter
8 in
Overall Height
7 7/16 in
Overall Width
6 3/4 in
Tube Length
14 in
Details
Item
Heat Exchanger
Heat Exchanger Type
Straight Tube
Tube Material Grade
316SS
Tube Maximum Pressure Rating
150 psig
Tube Material
Copper
Number of Passes
4
Tube Maximum Operating Temperature
300 Degrees F
Shell Material
Carbon Steel
Shell Maximum Pressure Rating
300 psig
Series
SX2000
Shell Maximum Operating Temperature
300 Degrees F
Application
Liquid Heating and Cooling
Heat Dissipation Capacity for Water
525,000 BtuH
Total Surface Area
9.2 sq ft
Heat Dissipation Capacity for Oil
27,000 BtuH
Description
Heat Exchanger, Heat Dissipation Capacity for Water 525,000 BtuH, Heat Dissipation Capacity for Oil 27,000 BtuH, Total Surface Area 9.2 sq ft, Shell Outside Diameter 8 in, Tube Length 14 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Fluids, Jacket Water, Lube Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.