Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell/Tube Heat Exchanger, Copper, 24"L

  • Mfr # SX2000 06024

  • Zoro # G410457484


product price: $2,681.99
/ea
Free Shipping & Returns

Key Features

Shell Maximum Operating Temperature
300 Degrees F
Tube Material
Copper
Shell Material
Carbon Steel
Heat Exchanger Type
Straight Tube
Series
SX2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX2000 06024
Zoro #
G410457484
UPC #
-
Country of Origin
United States

Dimensions

Shell Outside Diameter
8 in
Tube Length
24 in
Overall Height
8 9/16 in
Overall Width
7 3/4 in

Details

Item
Heat Exchanger
Shell Maximum Operating Temperature
300 Degrees F
Tube Material
Copper
Shell Material
Carbon Steel
Heat Exchanger Type
Straight Tube
Series
SX2000
Shell Maximum Pressure Rating
300 psig
Application
Liquid Heating and Cooling
Number of Passes
4
Tube Maximum Operating Temperature
300 Degrees F
Tube Maximum Pressure Rating
150 psig
Tube Material Grade
316SS
Total Surface Area
23.3 sq ft
Heat Dissipation Capacity for Oil
85,000 BtuH
Heat Dissipation Capacity for Water
1,150,000 BtuH

Description

Heat Exchanger, Heat Dissipation Capacity for Water 1,150,000 BtuH, Heat Dissipation Capacity for Oil 85,000 BtuH, Total Surface Area 23.3 sq ft, Shell Outside Diameter 8 in, Tube Length 24 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Fluids, Jacket Water, Lube Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.