Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell/Tube Heat Exchanger, Copper, 72"L

  • Mfr # SX2000 08072

  • Zoro # G310457454


product price: $7,548.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Application
Liquid Heating and Cooling
Shell Maximum Operating Temperature
300 Degrees F
Number of Passes
4
Series
SX2000
Shell Maximum Pressure Rating
300 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX2000 08072
Zoro #
G310457454
UPC #
-
Country of Origin
United States

Dimensions

Shell Outside Diameter
8 in
Overall Height
11 3/16 in
Tube Length
72 in
Overall Width
10 1/2 in

Details

Item
Heat Exchanger
Application
Liquid Heating and Cooling
Shell Maximum Operating Temperature
300 Degrees F
Number of Passes
4
Series
SX2000
Shell Maximum Pressure Rating
300 psig
Tube Material Grade
316SS
Tube Maximum Pressure Rating
150 psig
Shell Material
Carbon Steel
Tube Material
Copper
Tube Maximum Operating Temperature
300 Degrees F
Heat Exchanger Type
Straight Tube
Heat Dissipation Capacity for Water
3,700,000 BtuH
Heat Dissipation Capacity for Oil
750,000 BtuH
Total Surface Area
136.7 sq ft

Description

Heat Exchanger, Heat Dissipation Capacity for Water 3,700,000 BtuH, Heat Dissipation Capacity for Oil 750,000 BtuH, Total Surface Area 136.7 sq ft, Shell Outside Diameter 8 in, Tube Length 72 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Fluids, Jacket Water, Lube Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.