Zoro Homepage

0.25 in. Drive, 0.34 in. 6 Point Polished Chrome Vanadium Steel Socket

  • Mfr # 227515

  • Zoro # G015759907


product price: $12.95
/ea

Key Features

Number of Points
6
Color
Chrome
Finish
Polished Chrome
Drive Size
0.25 in
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227515
Zoro #
G015759907
UPC #
76174767209
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.34 in
Drive Size
0.25 in

Details

Item
Socket
Number of Points
6
Color
Chrome
Finish
Polished Chrome
Material
Vanadium Steel

Description

Finish: Polished Chrome. Material: Vanadium Steel. Number of Points: 6. Drive Size: 0.25 in. Socket Size: 0.34 in. Country of Origin: Taiwan. Weight: 0.36 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.