Zoro Homepage

0.25 in. Drive, 8 mm 6 Point Polished Chrome Vanadium Steel Shallow Socket

  • Mfr # 227525

  • Zoro # G815760073


product price: $11.49
/ea

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227525
Zoro #
G815760073
UPC #
076174767087
Country of Origin
Taiwan, Province of China

Details

Item
Socket
Number of Points
6

Description

Finish: Polished Chrome. Material: Vanadium Steel. Number of Points: 6. Drive Size: 0.25 in. Socket Size: 8 mm. Country of Origin: Taiwan. Weight: 0.72 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.