Zoro Homepage

0.37 in. Drive, 0.43 in. 6 Point Polished Chrome Vanadium Steel Socket

  • Mfr # 227846

  • Zoro # G614805142


product price: $16.95
/ea

Key Features

Number of Points
6
Color
Chrome
Drive Size
0.37 in
Material
Vanadium Steel
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227846
Zoro #
G614805142
UPC #
076174768527
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
0.37 in
Size
0.43 in

Details

Item
Socket
Number of Points
6
Color
Chrome
Material
Vanadium Steel
Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.