Zoro Homepage

0.37 in. Drive, 0.81 in. 6 Point Polished Chrome Vanadium Steel Socket

  • Mfr # 227845

  • Zoro # G714805097


product price: $16.49
/ea

Key Features

Number of Points
6
Drive Size
0.37 in
Finish
Polished Chrome
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227845
Zoro #
G714805097
UPC #
076174768183
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
0.37 in
Size
0.81 in

Details

Item
Socket
Number of Points
6
Finish
Polished Chrome
Material
Vanadium Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.