Zoro Homepage

0.37 in. Drive, 5 mm Polished Chrome Vanadium Steel Hex Bit Socket, TRVAL116651

  • Mfr # 227655

  • Zoro # G615759956


product price: $13.19
/ea

Key Features

Socket Size
5 mm Hex
Drive Size
3/8 in
Finish
Polished Chrome
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227655
Zoro #
G615759956
UPC #
076174768770
Country of Origin
Japan

Dimensions

Socket Size
5 mm Hex
Drive Size
3/8 in

Details

Item
Hex Bit Socket
Finish
Polished Chrome
Material
Vanadium Steel

Description

Finish: Polished Chrome. Material: Vanadium Steel. Drive Size: 0.37 in. Socket Size: 5 mm. Country of Origin: Taiwan. Weight: 0.52 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.