Zoro Homepage

0.5 in. Drive, 0.56 in. 6 Point Polished Chrome Vanadium Steel Socket

  • Mfr # 227857

  • Zoro # G814805188


product price: $15.35
/ea

Key Features

Number of Points
6
Finish
Polished Chrome
Drive Size
1/2 in
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227857
Zoro #
G814805188
UPC #
76174768541
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.56 in
Drive Size
1/2 in

Details

Item
Socket
Number of Points
6
Finish
Polished Chrome
Material
Vanadium Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.