Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 in. Drive, 0.68 in. Deep Walt Socket

  • Mfr # 227944

  • Zoro # G715879172


product price: $16.29
/ea

Key Features

Drive Size
1/2 in
Material
Vanadium Steel
Finish
Chrome
Size
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227944
Zoro #
G715879172
UPC #
076174745375
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
0.68 in

Details

Item
Deep Walt Socket
Material
Vanadium Steel
Finish
Chrome

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features -Knurled beauty rings to reduce hand slippage -Premium chrome vanadium steel for strength and durability Specifications - Size: 0.68in - Drive Size: 0.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.