Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 in. Drive 14 mm 6-Point Deep Impact Socket

  • Mfr # 228352

  • Zoro # G314804261


product price: $18.75
/ea

Key Features

Number of Points
6
Size
14 mm
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228352
Zoro #
G314804261
UPC #
076174739473
Country of Origin
Taiwan, Province of China

Dimensions

Size
14 mm
Drive Size
1/2 in

Details

Item
Impact Socket
Number of Points
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.