Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 in. Drive Pear Head Ratchet

  • Mfr # 264353

  • Zoro # G814866097


product price: $56.99
/ea

Key Features

Features
Ergonomic Handle
Number of Geared Teeth
72
Drive Size
1/2 in
Head Style
Pear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
264353
Zoro #
G814866097
UPC #
76174810981
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Features
Ergonomic Handle
Number of Geared Teeth
72
Head Style
Pear
Item
Pear Head Ratchet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.