Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 x 0.56 in. Drive Deep 12 Point Socket

  • Mfr # 227954

  • Zoro # G715760029


product price: $15.25
/ea

Key Features

Number of Points
12
Drive Size
1/2 in
Material
Vanadium Steel
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227954
Zoro #
G715760029
UPC #
76174745580
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Item
Socket
Number of Points
12
Material
Vanadium Steel
Finish
Polished Chrome

Description

Finish: Polished Chrome. Drive Size: 0.5 x 0.56in. Country of Origin: Taiwan. Weight: 2.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.