Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley 1 in FATMAX(R) Cold Chisel FMHT16577

1 in FATMAX(R) Cold Chisel (Discontinued)

  • Mfr # FMHT16577
  • Zoro # G703967393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT16577
Zoro #
G703967393
UPC #
76174165777
Country of Origin
Unknown

Dimensions

Handle Length (in)
5.11
Blade Width (in)
1
Blade Length
1.33 in

Details

Type
Flat Chisel
Material
Steel
Characteristics
Steel Handle
Application
Concrete
Head Material
CRV
Hardness/Density Ratin
HRC 53 to HRC 60
Bevel Angle
60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.