Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10' Cam-Buckle Tie Down, 1200 lb, 4PK

  • Mfr # S2002

  • Zoro # G408231508


product price: $28.99
/pk 4, $7.25/ea

Key Features

Material
Polyester
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2002
Zoro #
G408231508
UPC #
802024135955
Country of Origin
China

Dimensions

Length
10"

Details

Item
CAM-BUCKLE TIE-DOWN
Material
Polyester

Description

The Stanley 4 pack cam-buckle tie down set is great to have handy for hauling small items to keep them safe and secure. Easy push button operation allows for quick and easy strap adjustments. The protective cam-buckle housing keeps dirt and debris clear without decreasing performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.