Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Groove Joint Plier

  • Mfr # 84-110

  • Zoro # G6295219


product price: $15.29
/ea

Key Features

Overall Length
10 1/4 in
Features
Drop-Forged Steel Is Strong And Durable, Oil-Resistant Dipped Handle Allows For A Comfortable Grip, Slip-Resistant Tongue And Groove Design Used For Grasping And Turning
Standards
ANSI
Grip Style
Standard Cushion
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-110
Zoro #
G6295219
UPC #
076174841107
Country of Origin
China

Dimensions

Overall Length
10 1/4 in

Details

Item
Pliers
Features
Drop-Forged Steel Is Strong And Durable, Oil-Resistant Dipped Handle Allows For A Comfortable Grip, Slip-Resistant Tongue And Groove Design Used For Grasping And Turning
Standards
ANSI
Grip Style
Standard Cushion
Weight
1 lb
Plier Type
Tongue & Groove Pliers
Plier Material
Steel
Maximum Jaw Opening
2 in
Steel Type
Drop-Forged Steel
Adjustment Mechanism
Groove Joint
Jaw Opening Type
Manual
Number of Jaw Positions
7

Description

Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Overall Length 10 1/4 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 7, Grip Style Standard Cushion, Features Drop-Forged Steel Is Strong And Durable, Oil-Resistant Dipped Handle Allows For A Comfortable Grip, Slip-Resistant Tongue And Groove Design Used For Grasping And Turning, Jaw Opening Type Manual, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.