Zoro Homepage

12-1/2'' Essential Toolbox

  • Mfr # STST13331

  • Zoro # G421877424


product price: $10.99
/ea

Key Features

Overall Depth
12.5 in
Height
5.5 in
Material
Plastic
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STST13331
Zoro #
G421877424
UPC #
76174755145
Country of Origin
Israel

Dimensions

Overall Depth
12.5 in
Height
5.5 in
Width
7.1 in

Details

Material
Plastic

Description

The Stanley Essential Toolbox is newly redesigned and engineered to satisfy virtually any storage need. Features removable storage tray with handle for smaller tools/parts storage. Recessed top organizers useful for small parts organization. Wide latches with geometric lock enable smooth closing and opening. Padlock eyes for security.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.