STANLEY 1/2 in Nut Driver

  • Mfr # STHT60826

  • Zoro # G715235350


product price:  $14.35
/ea

Key Features

Number of Pieces
1
Overall Length
8 in
Shank Material
Steel
Handle Material
Plastic
Tip Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STHT60826
Zoro #
G715235350
UPC #
0076174608267
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Tip Size
1/2 in
Hex Size
1/2 in
For Fastener Size
1/2 in

Details

Number of Pieces
1
Shank Material
Steel
Handle Material
Plastic
Item
Nut Driver
Corrosion Resistant
Yes
Shank Finish
Chrome
Measurement Type
SAE
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight
Shank Shape
Hex
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Series
Stanley
Includes Fastener-Holding
Push-In
Grip Style
Cushion
Includes Insulation
Not Insulated

Description

Nut Driver, Tip Size 1/2 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.