Shop STANLEY
See all product information
Create Account
12 in. Steel Hacksaw Black/Yellow 2 pc
- Mfr # 20-036M
- Zoro # G307370407
product price:
$
25.59
/ea
Key Features
Length
15.000 in
Blade Length
12 In
Width
7.000 in
Blade Width
7
Height
1.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-036M
- Zoro #
- G307370407
- UPC #
- 76174200362
- Country of Origin
- Taiwan, Province of China
- For Use With
- Wood
- Handle Material
- Rubber
- Features
- Lockable
- Blade Stroke
- 12 in
- Teeth Per Inch
- 24
Dimensions
- Length
- 15.000 in
- Blade Length
- 12 In
- Width
- 7.000 in
- Blade Width
- 7
- Height
- 1.500 in
- Handle Length
- 5
- Blade Stroke Length
- 12 In
Description
This High-Tension Hacksaw and 12 in. Utility Mini Saw combo includes two indispensable tools for cutting metal and plastic. These contractor-grade saws are designed for high performance.
- • Lightweight, comfortable and durable
- • Handle covers blade to help protect users hands
- • Quick-release, blade-changing mechanism in handle maintains tension setting
- • Rugged design for heavy-duty use
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.