Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4", 3/8" Drive Mechanics Tool Set, 60 pcs

  • Mfr # STMT71650

  • Zoro # G0453306


product price: $64.99
/ea

Key Features

Drive Size
1/4", 3/8"
Finish
Chorme
Ratchets Included
Pear Head 3/8"
Features
Full polish chrome finish for anticorrosion protection;Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications; This set includes a 72 tooth count ratchet which allows for a 5 degree arc swing.Full polish chrome finish for anticorrosion protection; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications; This set includes a 72 tooth count ratchet which allows for a 5 degree arc swing.
Meets/Exceeds
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STMT71650
Zoro #
G0453306
UPC #
076174716504
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8"
Overall Length
Various

Details

Item
Mechanics Tool Set
Number of Pieces
60
Finish
Chorme
Ratchets Included
Pear Head 3/8"
Features
Full polish chrome finish for anticorrosion protection;Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications; This set includes a 72 tooth count ratchet which allows for a 5 degree arc swing.Full polish chrome finish for anticorrosion protection; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications; This set includes a 72 tooth count ratchet which allows for a 5 degree arc swing.
Meets/Exceeds
ANSI
Impact Rated
No
Standards
ANSI
Sockets Included
Yes
Tether Capable
Not Tether Capable
Product Type
Socket Set,60 pcs.
Includes
72 tooth ratchet

Description

Socket Set,60 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.