Zoro Homepage

1/4", 3/8" Drive Socket Set, 98 pcs

  • Mfr # 92-839

  • Zoro # G0453279


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
99
Finish
Black Chrome
Sockets Included
Yes
Std. Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-839
Zoro #
G0453279
UPC #
076174928396
Country of Origin
Multiple

Dimensions

Drive Size
1/4", 3/8"
Overall Length
Various

Details

Item
Socket Set
Number of Pieces
99
Finish
Black Chrome
Sockets Included
Yes
Std. Socket Point Styles Included
6
Tether Capable
Not Tether Capable
Impact Rated
No
Standards
ANSI
Meets/Exceeds
ANSI
Number of Points
6, 8
Color
Black
Features
Deep Socket Point Styles Included
6, 8
Ratchets Included
Pear Head 1/4"
Shop By
Hot Buys
Product Type
Socket Set

Description

Socket Set, 99 pcs.,Black Chrome, Black Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.