Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14' x 1 in Ratchet Strap, 3000 lb, 4PK

  • Mfr # S1006

  • Zoro # G508230715


product price: $33.75
/pk 4, $8.44/ea

Key Features

Length
14"
Width
1"
Working Load Limit
1000 lb
Breaking Strength
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1006
Zoro #
G508230715
UPC #
802024136051
Country of Origin
China

Dimensions

Length
14"
Width
1"

Details

Item
RATCHET STRAP
Working Load Limit
1000 lb
Breaking Strength
3000 lb

Description

These 1 in. by 14 ft. weather-resistant webbed straps feature an ergonomically-designed handle with angular grip and durable ratcheting component to easily and safely secure cargo and keep loads from shifting. Great for hauling medium-sized UTVs, small tractors, machinery, boats and agricultural equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.