16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip
Mfr # 33-716
Zoro # G3209227
product price: $24.69
/eaKey Features
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-716
Zoro #
G3209227
UPC #
076174337167
Country of Origin
United States
Dimensions
Blade Length
16 ft
Blade Width
1 1/4 in
Case Depth
4 1/2 in
Blade Length - SAE
16 ft
Standout Length
11 ft
Case Length
7 in
Case Height
2 1/8 in
Description
Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Rubber Grip, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Case Color Black, Yellow, Case Length 7 in, Lock Type Toggle, Graduation Units Feet, Inches, Standout Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.