Zoro Homepage

16' x 1.5 in Ratchet Strap, 3300 lb, J Hook, DLB, 4PK

  • Mfr # S10074

  • Zoro # G408230716


product price: $47.65
/pk 4, $11.91/ea

Key Features

Length
16"
Width
1.5"
Working Load Limit
1100 lb
Breaking Strength
3300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10074
Zoro #
G408230716
UPC #
802024137065
Country of Origin
China

Dimensions

Length
16"
Width
1.5"

Details

Item
RATCHET STRAP
Working Load Limit
1100 lb
Breaking Strength
3300 lb

Description

These 1.5 in. by 16 ft., heavy-duty and weather-resistant premium ratchet straps feature an ergonomically-designed handle with angular grip and durable ratcheting component to easily and safely secure cargo and keep loads from shifting. Safely secures loads to your car roof like a canoe or kayak, or smaller items in the back of the car. Great for securing a motorcycle, medium-sized industrial UTV, small tractor, or machinery, or agricultural equipment in a truck bed or trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.