16' x 1.5 in Ratchet Strap, 3300 lb, 2PK
- Mfr # S1007
- Zoro # G108230719
product price:Â
$
26.15
/pk of 2, $13.08/ea
Key Features
Length
16"
Width
1.5 in
Working Load Limit
1100 lb
Breaking Strength
3300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1007
- Zoro #
- G108230719
- UPC #
- 802024135900
- Country of Origin
- China
- Item
- RATCHET STRAP
- Working Load Limit
- 1100 lb
- Breaking Strength
- 3300 lb
Dimensions
- Length
- 16"
- Width
- 1.5 in
Description
These 1.5 in. by 16 ft., heavy-duty and weather-resistant premium ratchet straps feature an ergonomically-designed handle with angular grip and durable ratcheting component to easily and safely secure cargo and keep loads from shifting. Safely secures loads to your car roof like a canoe or kayak, or smaller items in the back of the car. Great for securing a motorcycle, medium-sized industrial UTV, small tractor, or machinery, or agricultural equipment in a truck bed or trailer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.