Zoro Homepage

18 oz Dead Blow Hammer Steel Head Steel and Composite Handle

  • Mfr # 57-531A

  • Zoro # G015500134


product price: $41.69
/ea

Key Features

Overall Length
1.75 in
Width
3.7 in
Depth
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-531A
Zoro #
G015500134
UPC #
76174440836
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.75 in
Width
3.7 in
Depth
11.25 in

Description

Compo Cast standard head Soft-face is a safety breaking tool with soft face hammer which does not mar the surface or equipment.Brand Name: StanleyHead Weight: 18 ozProduct Type: Dead Blow HammerHead Material: Steel HeadHandle Material: Steel and Composite HandleANSI Certified: YesFace Type: Soft FaceNumber in Package: 1 eachReplaceable Face: NoNon-Slip Grip: YesHandle Length: 7.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.