Piano Hinge, Steel, Full Mortise Mounting, 2 3/16 in Leaf W x 79 1/8 in Leaf H, Prime Coat
Mfr # 641ULSTL80P
Zoro # G8579751
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641ULSTL80P
Zoro #
G8579751
UPC #
033923060011
Country of Origin
Canada
Dimensions
Door Leaf Width
2 3/16 in
Door Leaf Height
79 1/8 in
Door Leaf Thickness
0.075 in
Frame Leaf Width
2 3/16 in
Frame Leaf Height
79 1/8 in
Frame Leaf Thickness
0.075 in
Required Door Thickness
1-3/4 in
Length
6 ft
Pin Dia.
1/4 in
Overall Width
4 3/8 in
Overall Knuckle Height
2 in
Width
2-3/16"
Door Thickness - Maximum
1 3/4 in
Hinge Length
6 ft
Pin Diameter
1/4 in
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Prime Coat Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 2 in Overall Knuckle Height, 79 1/8 in Door Leaf Height, 79 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft, Included Hardware, 3 in Hole Spacing, 20 Holes per Leaf, Full Mortise Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.