Zoro Homepage

Piano Hinge, Steel, Full Mortise Mounting, 2 3/16 in Leaf W x 83 1/8 in Leaf H, Prime Coat

  • Mfr # 641ULSTLP

  • Zoro # G8579767


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641ULSTLP
Zoro #
G8579767
UPC #
033923060028
Country of Origin
Canada

Dimensions

Door Leaf Width
2 3/16 in
Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.075 in
Frame Leaf Width
2 3/16 in
Frame Leaf Height
83 1/8 in
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
2 in
Required Door Thickness
1-3/4 in
Length
7 ft
Pin Dia.
1/4 in
Overall Width
4 3/8 in
Width
2-3/16"
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/4 in
Hinge Length
7 ft

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Prime Coat
Holes
With
Holes per Leaf
21
Hole Spacing
3 in
ADA Compliant
Yes
Standards
ANSI A81011B
Features
Distribute Weight Evenly on the Door and Door Frame, Full-Length Channel Cap
Hardware
Included
Orientation
Non Handed
Pin Material
Steel
Pin Type
Nonremovable
Color
Gray
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting
Mounting Style
Full Mortise
Number of Holes per Leaf
21
Removable Pin
No
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Prime Coat Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 2 in Overall Knuckle Height, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 3 in Hole Spacing, 21 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.