Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Point Utility Blade, 3/4" W, PK400

  • Mfr # 11-921B

  • Zoro # G2576935


product price: $53.15
/pk 400, $0.13/ea

Key Features

Material
Carbon Steel
Length
2 7/16 in
Width
3/4 in
Number of Blades Included
400
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-921B
Zoro #
G2576935
UPC #
076174114928
Country of Origin
United States

Dimensions

Length
2 7/16 in
Width
3/4 in
Thickness
0.024 in
Blade Width
3/4 in
Blade Length
2 7/16 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
400
Blade Material
Steel
Primary Cutting Application
General Purpose
Fits Utility Knives Stock No.
10-550, 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ73, 2TJ732, 3CA88, 3MK81, 3PY48, 3Q020, 3Q021, 4A803, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43
Number of Blade Points
2
Blade Point Type
Sharp
Number of Cutting Edges
1
Blade Edge
Straight
Blade Dispenser Included
No
Mount Type
(2) Holding Notches
For Cutting Leather
Yes
For Cutting Paper
Yes
Material Application
Carpet, Celing Tile, Corrugate, Cutting Packaging Materials, Drywall, House Wrap, Plastic Sheet Materials, Roofing Shingles, Rubber, Shaving Wood
Blade Tip
Standard
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
For Cutting Fabric
Yes
For Cutting Rubber
Yes
Includes Blade Dispenser
No
Blade Edge Type
Straight
Compatible with Manufacturer Model Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
For Cutting Cork
Yes
Compatible Manufacturer Part Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
Compatible Manufacturer Model Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
For Use With Mfr. Model Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
Compatible with Manufacturer Model No.
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
Compatible with Mfr. Model No.
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
For Use with Mfr Model Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
Compatible Pump Manufacturer Part Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
Compatible Mfr. Model Number
10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 7/16 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 21Y981, 21Y985, 21Y992, 3Q020, 45J348, 45J349, 45JW97, 45JW98, 4A803, 4A804, 4HJ24, 5AHC4, 5C945, 5C948, 5C994, 5R675, 5R685, 5TG43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.