Zoro Homepage

220236 Corner Brace Galvanized 8 x 1.25 In.

  • Mfr # 4392676

  • Zoro # G714871931


product price: $22.45
/ea

Key Features

Size (Width x Depth x Height)
8.5 x 8.75 x 1.38 in.
Finish
Galvanized
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4392676
Zoro #
G714871931
UPC #
38613113664
Country of Origin
China

Dimensions

Size (Width x Depth x Height)
8.5 x 8.75 x 1.38 in.

Details

Finish
Galvanized
Material
Steel
Color
Black
Item
Corner Brace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.