Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

220244 Corner Brace Galvanized 10 x 1.25 In.

  • Mfr # 6344576

  • Zoro # G314936665


product price: $28.19
/ea

Key Features

Size (Width x Depth x Height)
10.5 x 8.75 x 1.5 in
Finish
Galvanized
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6344576
Zoro #
G314936665
UPC #
38613113183
Country of Origin
China

Dimensions

Size (Width x Depth x Height)
10.5 x 8.75 x 1.5 in

Details

Item
Corner Brace
Finish
Galvanized
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.