Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 in. Structural Foam Mobile Tool Box Black

  • Mfr # 023001W

  • Zoro # G616285843


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23 in
Includes
Portable half tray
Color
Black
Height
10.5 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
023001W
Zoro #
G616285843
UPC #
76174947496
Country of Origin
United States

Dimensions

Overall Depth
23 in
Height
10.5 in
Width
12 in

Details

Includes
Portable half tray
Color
Black
Material
Structural Foam

Description

Structural foam tool boxes satisfy virtually any tradesperson, machinist, technician or do-it-yourselfer. The tool box is made of heavy-duty structural foam with water seals to help protect your tools. This tool box can be neatly stacked, nested or stored away and then carried from job to job allowing maximum organization with a portal half tray and room for both power and hand tools.Extra heavy-duty, professional tool boxWater seal makes tool box water resistantIdeal for carrying power tools, hand tools and medium-size to large itemsPortable half tray allows room for storage of larger itemsV-groove with ruler on top of lid holds materials such as lumber and pipes in place for cuttingMetal latchesLockable latches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.