Zoro Homepage

23/64 Cobalt

  • Mfr # 63123

  • Zoro # G5868853


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Overall Length
5 in
Bit Dia.
23/64-Inch
Drill Bit Material
Cobalt Alloy Steel
Bit Type
Jobber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63123
Zoro #
G5868853
UPC #
42526631238
Country of Origin
China

Dimensions

Overall Length
5 in
Bit Dia.
23/64-Inch

Details

Drill Bit Material
Cobalt Alloy Steel
Bit Type
Jobber

Description

23/64 Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.