Zoro Homepage

245142 .37 x 6 In. Galvanized Forged Eye Bolt

  • Mfr # 3864428

  • Zoro # G614870904


product price: $30.59
/ea

Key Features

Eye Outside Dia.
1-3/8 in
Thread Size
3/8-16
Eye Inside Diameter
3/4 in
Finish
Galvanized
Thread Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3864428
Zoro #
G614870904
UPC #
038613245143
Country of Origin
China

Dimensions

Eye Outside Dia.
1-3/8 in
Thread Size
3/8-16
Eye Inside Diameter
3/4 in
Thread Length
2-1/2 in

Details

Item
Eye Bolt
Finish
Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.