Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft Tape Measure, 1 1/4 in Blade

  • Mfr # FMHT33865L

  • Zoro # G1459101


product price: $29.19
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT33865L
Zoro #
G1459101
UPC #
076174338652
Country of Origin
United States

Dimensions

Blade Length
25 ft
Blade Width
1 1/4 in
Blade Length - SAE
25 ft
Standout Length
14 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Single Hook
Case Color
Black, Yellow
Stud Markings
Yes
Tape Measure Product Grouping
Tape Measure
Features
Removal Magnet
Lock Type
Slide
Belt Clip
Belt Clip Included
Standout
11 ft
Blade Color
Yellow
Case Type
Closed
Rewind Type
Automatic
Blade Coating
Mylar Polyester
Graduations
1/16 in
Graduation Type
in/ft
Graduation Units
Feet, Inches
System of Measurement
SAE
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Blade Return Type
Automatic
Hook Construction
3-Rivet
Numeric Format
Fractional

Description

Tape Measure, Features Removal Magnet, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Case Color Black, Yellow, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 14 ft, Case Type Closed, Belt Clip Belt Clip Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.