Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT30825
Zoro #
G7598114
UPC #
076174308259
Country of Origin
Thailand
Dimensions
Blade Length
25 ft
Blade Width
1 in
Length
25 ft
Width
1"
Blade Length - SAE
25 ft
Description
If you need a high-quality tape measure for your next project, the Stanley 25 ft Tape Measure is just what you need. It is designed to last and provides accurate measurements. This tape measure has an inside and outside measurement feature that allows you to take measurements from both sides of a surface. The lockable lever lock ensures the blade stays in place as you work, and it locks securely when not in use. With its 1/16" graduations, this tape measure offers fine accuracy for all your measuring needs. It also has a write on label so you can easily keep track of measurements as well as store information such as date and time taken. The Stanley 25 ft Tape Measure will be your go-to tool for any project that requires precision measuring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.