Zoro Homepage

29 PIECE RATCHETING SCREWDRIVER

  • Mfr # 54-925

  • Zoro # G511630878


product price: $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

Overall Length
10.700 in
Height
1.400 in
Width
6.600 in
Power Source
NON-ENERGY USING
Individual Vs. Set (Syndigo)
SET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-925
Zoro #
G511630878
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.700 in
Height
1.400 in
Width
6.600 in

Details

Power Source
NON-ENERGY USING
Individual Vs. Set (Syndigo)
SET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.