Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 3/4 in. Round Point Safety Blade, PK100

  • Mfr # 11-988

  • Zoro # G3180721


product price: $18.99
/pk 100, $0.19/ea

Key Features

Material
Carbon Steel
Length
2 13/64 in
Width
3/4 in
Number of Blades Included
100
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-988
Zoro #
G3180721
UPC #
076174119886
Country of Origin
United States

Dimensions

Length
2 13/64 in
Width
3/4 in
Thickness
0.03 in
Overall Length
2-7/32 in
Overall Width
3/4 in
Blade Width
3/4 in
Blade Length
2 7/32 in
Blade Thickness
0.03125 in

Details

Item
Safety Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
Carton Contents
Blade Point Type
Round
Fits Utility Knives Stock No.
1EZ81, 1UK24, 1UK33, 3CA88, 3MK81, 3PY48, 3Q020, 3Q021, 4A803, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43
Mount Type
(2) Holding Notches
Blade Dispenser Included
Yes
Number of Blade Points
2
Number of Cutting Edges
2
Blade Edge
Rounded
Features
Rounded Tips
Includes Blade Dispenser
Yes
For Cutting Leather
Yes
For Cutting Fabric
Yes
Blade Tip
Rounded
For Cutting Cork
Yes
For Cutting Rubber
Yes
For Cutting Cardboard
Yes
For Cutting Paper
Yes
Blade Edge Type
Straight
For Cutting Plastic
Yes
Compatible with Manufacturer Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Material Application
Cardboard, Cutting Packaging Materials, Light Sheet Materials, Paper, Plastic Straps, String, Tape, Twine
Compatible Manufacturer Part Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible Manufacturer Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
For Use With Mfr. Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible with Manufacturer Model No.
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible with Mfr. Model No.
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
For Use with Mfr Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible Pump Manufacturer Part Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible Mfr. Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816

Description

If you work with a utility knife, this STANLEY 11-988 Round Point Safety Blade is the perfect accessory. It will ensure that your blade stays sharp and ready for use. Made of carbon steel, this safety blade has a rounded point and is designed to cut through materials such as paper, thin metal, film and more. The 2 13/64 in. length ensures that it fits perfectly into most standard utility knives on the market today. It comes with 100 blades in total, which are easy to remove from their holding notches when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.