Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 ft Tape Measure, 1/4 in Blade

  • Mfr # 39-130

  • Zoro # G3262734


product price: $3.75
/ea

Key Features

Blade Length
3 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-130
Zoro #
G3262734
UPC #
076174391305
Country of Origin
China

Dimensions

Blade Length
3 ft
Blade Width
1/4 in
Case Depth
2 3/4 in
Blade Length - SAE
3 ft
Case Height
1/2 in
Case Length
5 7/8 in

Details

Item
Key Chain Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Blade Coating
Clear
Standout
Not Rated
Features
16 in Stud Markings
Tape Measure Product Grouping
Tape Measure
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Lock Type
Slide
Blade Color
Yellow
Rewind Type
Automatic
Stud Markings
Yes
Graduation Type
in/ft
Case Type
Closed
Series
PowerLock®
Graduation Units
Feet, Inches
Hook Construction
2-Rivet
Zero Point Location
Hook End
System of Measurement
SAE
Numeric Format
Fractional
Specialized Scales
Stud Markings
Blade Return Type
Automatic

Description

Key Chain Tape Measure, Features 16 in Stud Markings, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 3 ft, Blade Material Steel, Blade Width 1/4 in, Blade Return Type Automatic, Case Color Silver, Case Length 5 7/8 in, Lock Type Slide, Graduation Units Feet, Inches, Standout Length Not Applicable, Case Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.