Zoro Homepage
This item is Discontinued.
Stanley 35 ft Tape Measure, 1 1/4 in Blade FMHT33509S

35 ft Tape Measure, 1 1/4 in Blade (Discontinued)

  • Mfr # FMHT33509S
  • Zoro # G6621767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT33509S
Zoro #
G6621767
UPC #
076174335095
Country of Origin
Unknown

Dimensions

Blade Width
1 1/4 in
Blade Length
35 ft

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16 in
Case Type
Closed
Case Material
ABS Plastic
Stud Markings
Yes
Standout
13 ft
Belt Clip
Yes
Blade Color
Yellow
Item
Tape Measure
Rewind Type
Automatic
Blade Coating
Mylar
Graduation Type
in /ft
Measurement Type
SAE
Blade Material
Steel
Features
Premium Hook for End User Versatility, Metric/English Blade Graphics
Case Color
Yellow/Black
Lock Type
Positive
Series
FatMax®

Description

Tape Measure, Features Metric/English Blade Graphics, Premium Hook for End User Versatility, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 1/4 in, Case Color Black, Yellow, Lock Type Positive, Case Type Closed, Belt Clip Yes, Blade Coating Mylar, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.