Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Socket Adapter, 1 pcs, Socket Adapter, 3/8" Female Sq, 1/2" Squar

  • Mfr # 86-215

  • Zoro # G9968734


product price: $2.95
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
1
Finish
Chrome
Overall Length
1 7/16 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-215
Zoro #
G9968734
UPC #
076174862157
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1 7/16 in
Output Drive Size
1/2 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome
Impact Rated
No
For Use With
Stanley Ratchets
Standards
ANSI
Drive Type
Female Square
Locking
No
Features
Chrome Vanadium Steel Forging for Durability and High Torque, Full Polish Plating for Anti-Corrosion Protection and Easy Cleaning
Output Drive Type
Male Square
Shop By
Hot Buys

Description

This Stanley 86-215 3/8" Drive Socket Adapter is the perfect tool for those tough jobs. The socket adapter is designed to fit into a square drive and convert it to a hex drive, so you can use it with your power tools. It has an overall length of 1 7/16 in., and the female square output drive allows you to connect it with most sockets and accessories. The male square drive size is 3/8", which means that this tool will fit most sockets and extensions. If you need a socket adapter that will meet all your needs, this Stanley product is just what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.