Zoro Homepage

3/8" Drive Socket Adapter, 1 pcs, Socket Adapter, 3/8" Female Sq, 1/4" Squar

  • Mfr # 86-214

  • Zoro # G9968743


product price: $4.15
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
1
Finish
Chrome
Overall Length
1 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-214
Zoro #
G9968743
UPC #
076174401660
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1 in
Output Drive Size
1/4 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome
Locking
No
Impact Rated
No
Drive Type
Female Square
Output Drive Type
Male Square
Features
Chrome Vanadium Steel Forging for Durability and High Torque, Full Polish Plating for Anti-Corrosion Protection and Easy Cleaning
Standards
ANSI
For Use With
Stanley Ratchets
Shop By
Hot Buys

Description

This Stanley 3/8" Drive Socket Adapter is the perfect solution for fastening, loosening and removing nuts and bolts. This female square drive socket adapter has a 1/4 in. output drive size. It is designed to fit securely on the 3/8 in. drive extension bar, which can be used with either hand to get into tight spaces. With a chrome finish, this tool will not corrode or rust easily. The Stanley Female Square Drive Socket Adapter is an essential part of your socket set that you will want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.