Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft x 3/8 in Long Tape Measure, Closed Case, Steel Blade, Yellow ABS Case

  • Mfr # 34-106

  • Zoro # G7463906


product price: $17.99
/ea

Key Features

Blade Length
100 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-106
Zoro #
G7463906
UPC #
076174341065
Country of Origin
Thailand

Dimensions

Blade Length
100 ft
Blade Width
3/8 in
Width
0.4"
Height
7.9"
Length
100 ft
Blade Length - SAE
100 ft
Case Length
7 7/8 in
Case Height
1 in
Case Depth
6 7/8 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Yellow
Case Type
Closed
Rewind Type
Manual
Standout
Not Rated
Lock Type
Nonlocking
Graduations
1/8 in
Graduation Type
in/ft
Blade Color
Yellow
Blade Coating
Clear
Stud Markings
16 On Center
Tape Measure Product Grouping
Tape Measure
Features
16 in Stud Markings
Color
Yellow
Includes
Nail Slot
System of Measurement
SAE
Specialized Scales
Stud Markings
Hook Construction
Folding
Zero Point Location
Hook End
Graduation Units
Feet, Inches
Blade Return Type
Manual
Blade Type
Single-Sided
Numeric Format
Fractional

Description

Long Tape Measure, Features 16 in Stud Markings, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Yellow, Case Length 7 7/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Standout Length Not Applicable, Case Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.